Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 6 ft. H x 6 ft. W
Mfr # 387-6X6
Zoro # G9906858
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Protection Sub-Category Blankets
- Protective Material Fiberglass
- Material Weight 32 oz/sq yd
- Protective Color Tan
- Withstand Temp. 1,200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 387-6X6
- Zoro # G9906858
- UPC # 690830387664
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Height | 6 ft |
Protective Width | 6 ft |
Grommet Hole Diameter | 3/8 in |
Overall Length | 6 ft |
Overall Width | 6 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Vermiculite, Maximum Temperature 1,200 Degrees F, Overall Length 6 ft, Overall Width 6 ft, Protective Material Color Tan, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.08 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Slag Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Heavy, Grommet Spacing 24 in, Fastener Type Grommets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Cart (CCMIG)
- MILLER ELECTRIC Torch Kit, A-150FV Series (WP-17V-25-2)
- HOBART WELDING PRODUCTS Protective Cover, Handler MIG Welders (195186)
- BLUE DEMON Cast Iron, Weld Electrode, Ni99, 1/8X14, 5lb (ENI99-125-05)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (397-6X6)
- STEINER Welding Blanket Roll, 150 ft L, 6 ft W (374-72R)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Orange (369-6X6)
- STEINER Welding Blanket, 8 ft. W, 8 ft., Black (376-8X8)
- STEINER 5 x 6 ft. Velvet Shield Welding Blanket (STI-31665)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (374-6X8)
- STEINER Welding Blanket, 6 ft L, 6 ft W, Tan (382-6X6)
- Steiner Welding Protection Accessories