Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 50ft.W, 4ft.H, Black
Mfr # 316-48RF
Zoro # G2381574
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50 ft.
- Protective Height 4 ft
- Height 4 ft.
- Color Black
- Features Lightweight, Not Recommended for Stress Relief, Soft and Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 316-48RF
- Zoro # G2381574
- UPC # 690830009689
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Width | 50 ft. |
Protective Height | 4 ft |
Height | 4 ft. |
Protective Width | 50 ft |
Overall Width | 4 ft |
Overall Length | 50 ft |
Description
Welding Blanket Roll, Protective Material Carbon Fiber, Protective Material Coating Uncoated, Maximum Temperature 1,800 Degrees F, Overall Length 50 ft, Overall Width 4 ft, Protective Material Color Black, Protective Material Weight 16 oz/sq yd, Protective Material Thickness 0.15 in, Grommet Location No Grommet Holes, Resistance Properties Abrasion Resistant, Heat Resistant, Slag Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Heavy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Leather Chest Protector, OPTREL Helmets (4028.015)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-10)
- VICTOR Welding Tip, 1 Piece, Size 3, Acetylene (0311-0587)
- MILLER ELECTRIC Sc12-6 Torch Tip (SC12-6)
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (321-3X4)
- STEINER Welding Blanket, 10 ft. W, 10 ft., White (367-10X10)
- STEINER Welding Blanket, 8 x 8 ft., Black (316-8X8)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (316-4X6)
- STEINER Welding Blanket, 8 ft. W, 10 ft., Black (397-8X10)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (317-4X6)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (397-6X8)
- Steiner Welding Protection Accessories