Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 5 ft. H x 150 ft. W
Mfr # 385-60R
Zoro # G9907040
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Protection Sub-Category Blankets
- Protective Color Pink
- Protective Thickness 0.016 in
- Standards FM Approved
- Protective Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 385-60R
- Zoro # G9907040
- UPC # 690830685593
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Width | 150 ft |
Protective Height | 5 ft |
Grommet Hole Diameter | 3/8 in |
Overall Width | 5 ft |
Overall Length | 150 ft |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 150 ft, Overall Width 5 ft, Protective Material Color Pink, Protective Material Weight 16 oz/sq yd, Protective Material Thickness 0.02 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Light, Grommet Spacing 24 in, Fastener Type Grommets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO MIG Gun, 200 A, Wire 0.035 In, For Miller (10201134)
- VICTOR Cutting Tip, 1 Piece, Size 0, Acetylene (0330-0109)
- FIREPOWER Cutting Tip, 1-118-2, Acetylene (CS11182)
- SEELYE Welding Rod, CPVC, 5/32 In, Gray, PK22 (900-13002)
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (321-3X4)
- STEINER Welding Blanket, 8 ft. W, 6 ft., White (367-6X8)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (376-6X8)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (317-4X6)
- STEINER Welding Blanket, 6 ft. W, 6 ft., White (367-6X6)
- STEINER Welding Blanket, 6 ft L, 6 ft W, Red (379-6X6)
- STEINER INDUSTRIES Glove Back-Hand Pad, 13" L, 5-1/2" W (15A82-13)
- Steiner Welding Protection Accessories