Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 5 ft. H x 150 ft. W
Mfr # 379-60R
Zoro # G9907016
product price: $1,171.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,171.99
Free 30-Day Returns
Key Features
- Material Weight 32 oz/sq yd
- Protective Width 150 ft
- Withstand Temp. 1,000 Degrees F
- Protective Color Red
- Features Not Recommended for Stress Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 379-60R
- Zoro # G9907016
- UPC # 690830679592
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Width | 150 ft |
Protective Height | 5 ft |
Grommet Hole Diameter | 3/8 in |
Overall Width | 5 ft |
Overall Length | 150 ft |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,000 Degrees F, Overall Length 150 ft, Overall Width 5 ft, Protective Material Color Red, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.04 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Oil Resistant, Slag Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5630-1X)
- AQUASOL Fiberglass Backing Tape, 4 in. dia., Roll (AFBT-4.0-200)
- MILLER ELECTRIC Welding Helmet, Liberty Graphics (287820)
- MASTER APPLIANCE Heat Gun Stand (BSY-005)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (374-6X8)
- STEINER Welding Blanket Roll, 150 ft L, 6 ft W (374-72R)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (317-4X6)
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (321-3X4)
- STEINER Welding Blanket, 6 ft L, 6 ft W, Tan (382-6X6)
- STEINER Welding Blanket, 10 x 8 ft., Black (376-8X10)
- STEINER Welding Blanket Roll, 8 ft. H x 8 ft. W (364-8X8)
- Steiner Welding Protection Accessories