Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 4 ft. H x 50 ft. W
Mfr # 317-48RF
Zoro # G9906989
original price:
$1,580.96
5% off
new price: $1,493.99
/ea
Free Shipping & Returns
$1,493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Material Carbon Fiber
- Protective Height 4 ft
- Standards FM Approved
- Features Lightweight, Not Recommended for Stress Relief, Soft and Flexible
- Withstand Temp. 1,800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 317-48RF
- Zoro # G9906989
- UPC # 690830617488
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Protective Height | 4 ft |
Protective Width | 50 ft |
Overall Length | 50 ft |
Overall Width | 4 ft |
Description
Welding Blanket Roll, Protective Material Carbon Fiber, Protective Material Coating Uncoated, Maximum Temperature 1,800 Degrees F, Overall Length 50 ft, Overall Width 4 ft, Protective Material Color Black, Protective Material Weight 24 oz/sq yd, Protective Material Thickness 0.25 in, Grommet Location No Grommet Holes, Resistance Properties Abrasion Resistant, Heat Resistant, Slag Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Heavy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGSWITCH Fixturing Jig, 60 lb. Max. Pull, Steel (8100818)
- POWERWELD Victor Style HD Welding Torch Handle (PW315)
- WESTWARD MIG Welding Wire 0.030" Dia., AWS ER80S-D2, 33 lb. (20AP69)
- LINCOLN ELECTRIC Stick Electrode, E6022, 5/32", 14 L, 50 lb (ED021895)
- STEINER Welding Blanket, Tan, 150 ft. W x 5 ft. H (382-60R)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (364-6X8)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (316-4X6)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Orange (369-6X8)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Tan (372-4X6)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (374-6X8)
- STEINER Welding Blanket, 6 ft L, 6 ft W, Red (379-6X6)
- Steiner Welding Protection Accessories