Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 3 ft. H x 4 ft. W
Mfr # 321-3X4
Zoro # G9906885
original price:
$138.65
4% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protective Width 4 ft
- Welding Protection Sub-Category Blankets
- Withstand Temp. 150 Degrees F
- With Grommet / Without Grommet Without Grommet
- Protective Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 321-3X4
- Zoro # G9906885
- UPC # 690830321347
- Country of Origin Multiple
- Category Welding Protection Accessories
Dimensions
Protective Width | 4 ft |
Protective Height | 3 ft |
Overall Width | 3 ft |
Overall Length | 4 ft |
Description
Welding Blanket, Protective Material Leather, Protective Material Coating Uncoated, Maximum Temperature 150 Degrees F, Overall Length 4 ft, Overall Width 3 ft, Protective Material Color Orange, Protective Material Weight 3 oz/sq yd, Protective Material Thickness 0.06 in, Grommet Location No Grommet Holes, Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Medium, Fastener Type No Fasteners Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO MIG Gun, 200 A, Wire 0.035 In, For Miller (10201134)
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK25 (RAD64002755)
- TURBOTORCH Torch, Piezo Ignitor, 180 deg. Head, Swirl (0386-1294)
- WELDING CUTTING TOOLS & ACCESSORIES 110V Gas Mig Welder 140 Amp (K2697-1)
- STEINER Welding Blanket Roll, 3 ft. 3" H (372-40R)
- STEINER Welding Blanket Roll, 6 ft. H x 6 ft. W (321-6X6)
- STEINER Welding Blanket, 8 x 8 ft., Black (316-8X8)
- STEINER Welding Blanket Roll, 150 ft. W, 3.2 ft. (385-38R)
- STEINER Welding Blanket, 8 ft. W, 10 ft., Black (316-8X10)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (317-6X8)
- TILLMAN Acrylic Coated Fiberglass Welding Blanket, 6’6”H x 8’ W x .035, thick, amber. (590B68)
- Steiner Welding Protection Accessories