Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 3 ft. H x 4 ft. W
Mfr # 316-3X4
Zoro # G9907031
product price: $80.75
/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Withstand Temp. 1,800 Degrees F
- Grommet Placement Without Grommet
- Protective Height 3 ft
- Protective Width 4 ft
- Protective Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 316-3X4
- Zoro # G9907031
- UPC # 690830316343
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Protective Height | 3 ft |
Protective Width | 4 ft |
Overall Width | 3 ft |
Overall Length | 4 ft |
Description
Welding Blanket, Protective Material Carbon Fiber, Protective Material Coating Uncoated, Maximum Temperature 1,800 Degrees F, Overall Length 4 ft, Overall Width 3 ft, Protective Material Color Black, Protective Material Weight 16 oz/sq yd, Protective Material Thickness 0.15 in, Grommet Location No Grommet Holes, Resistance Properties Abrasion Resistant, Heat Resistant, Slag Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Heavy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Chain & Plug (312-927)
- STRONG HAND TOOLS Adjustable Table Leg, 35.4 in H (T28-82009)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS E2209-16, 5 lb. (23XM16)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E7018, 10 lb. (24D938)
- STEINER Welding Blanket, 8 ft. W, 6 ft., White (367-6X8)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Orange (369-6X6)
- STEINER Welding Blanket Roll, 6 ft. H x 6 ft. W (374-6X6)
- STEINER Welding Blanket, 10 x 10 ft., Black (316-10X10)
- STEINER Welding Blanket Roll, 150ft L, 5ft W, Black (397-60R)
- STEINER Welding Blanket Roll, 150 ft L, 6 ft W, Tan (372-72R)
- TILLMAN Welding Blanket, 6 ft. H x 6 ft. W, Amber (590B66)
- Steiner Welding Protection Accessories