Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 3 ft. 3" H
Mfr # 372-40R
Zoro # G9906961
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protective Thickness 0.035 in
- Withstand Temp. 1,000 Degrees F
- With Grommet / Without Grommet Without Grommet
- Grommet Placement Without Grommet
- Protective Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 372-40R
- Zoro # G9906961
- UPC # 690830672395
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Height | 3 ft 3 in |
Protective Width | 150 ft |
Grommet Hole Diameter | 3/8 in |
Overall Length | 150 ft |
Overall Width | 3 1/4 ft |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 150 ft, Overall Width 3 1/4 ft, Protective Material Color Tan, Protective Material Weight 18 oz/sq yd, Protective Material Thickness 0.04 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Standards FM Approved, Duty Rating Light, Grommet Spacing 24 in, Fastener Type Grommets, Features Heat Cleaned
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Gouge Shield, 80 A, For 60T, 80CX/TM, 100T (212731)
- WELLER Shot Meter, Benchtop, w/Vacuum Only (KDS808)
- MASTER APPLIANCE Microtorch, Hand/Table Top, Butane (MT-51B)
- AQUASOL Fiberglass Backing Tape, 41 Ft. (AFBT-2.5)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (317-6X8)
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (316-3X4)
- STEINER Welding Blanket, 8 ft. W, 10 ft., Black (397-8X10)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (317-4X6)
- STEINER Welding Blanket, 10 x 8 ft., Black (376-8X10)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Charcoal Gray (332-6X8)
- WILSON Weld Curtain Hook HevDuty 1.5 – 2 Diameter Pipe (36687)
- Steiner Welding Protection Accessories