Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 150ft. W, 5ft. H, Tan
Mfr # 372-60R
Zoro # G1709617
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Protective Height 5 ft
- Features Heat Cleaned
- Material Weight 18 oz/sq yd
- Thickness 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 372-60R
- Zoro # G1709617
- UPC # 690830010531
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Height | 5 ft |
Height | 5 ft. |
Width | 150 ft. |
Protective Width | 150 ft |
Grommet Hole Diameter | 3/8 in |
Overall Width | 5 ft |
Overall Length | 150 ft |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 150 ft, Overall Width 5 ft, Protective Material Color Tan, Protective Material Weight 18 oz/sq yd, Protective Material Thickness 0.04 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Standards FM Approved, Duty Rating Light, Grommet Spacing 24 in, Fastener Type Grommets, Features Heat Cleaned
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 11 (212238)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (533-6X6)
- BLUE DEMON Silicon Brnz, Weld Wire, .035", 11lb Spool (SILBRZ-035-11)
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (321-3X4)
- STEINER Welding Blanket Roll, 3 ft. 3" H (372-40R)
- STEINER Welding Blanket, 8 ft. W, 8 ft., Tan (372-8X8)
- STEINER Welding Blanket, 8 ft. W, 6 ft., White (367-6X8)
- STEINER Welding Blanket, 10 ft. W, 10 ft., White (367-10X10)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (364-6X8)
- STEINER Welding Blanket, 10 ft. W, 10 ft., Tan (372-10X10)
- POWERWELD 18oz Silica Coated Fiberglass Welding Blanket, 6' x 8' (PW18SIB68)
- Steiner Welding Protection Accessories