Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 150ft L, 6ft W, Black
Mfr # 376-72R
Zoro # G806016738
product price: $1,052.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,052.99
Free 30-Day Returns
Key Features
- Protective Material Fiberglass
- Standards FM Approved
- Features Not Recommended for Stress Relief
- coating-material Acrylic - Fiberglass
- Material - Coating Acrylic-Coated Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 376-72R
- Zoro # G806016738
- Country of Origin Switzerland
- Category Welding Protection Accessories
Dimensions
Grommet Hole Diameter | 3/8 in |
Overall Length | 150 ft |
Overall Width | 6 ft |
Details
Protective Material | Fiberglass |
Standards | FM Approved |
Features | Not Recommended for Stress Relief |
Item | Welding Blanket Roll |
coating-material | Acrylic - Fiberglass |
Material - Coating | Acrylic-Coated Fiberglass |
Protective Material Coating | Acrylic |
Protective Material Thickness | 0.05 in |
Grommet Location | Two on Each Corner |
Duty Rating | Medium |
Resistance Properties | Abrasion Resistant |
Protective Material Weight | 28 oz/sq yd |
Process | Sparks, Spatter |
Product Type | Blanket Roll |
Grommet Spacing | 24 in |
Grommet Material | Brass |
Maximum Temperature | 1,000 Degrees F |
Fastener Type | Grommets |
Protective Material Color | Black |
Series | 376 |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 150 ft, Overall Width 6 ft, Protective Material Color Black, Protective Material Weight 28 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Series 376, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Mach Cutt Tip Propane (6290-2VVC)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .035 Dia, 33lb (7035)
- MASTER APPLIANCE Self Igniting Ultratorch Soldering/Heat Tool Kit (MASUT100SIK)
- POWERWELD Harris Style 48" Straight Cutting Torch, LP Propane (PW62-3F-48-70)
- STEINER Welding Blanket, 10 x 8 ft., Black (376-8X10)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (376-6X6)
- STEINER Welding Blanket, 8 ft. W, 8 ft., Black (376-8X8)
- STEINER Welding Blanket, 10 ft. W, 10 ft., Tan (372-10X10)
- STEINER Welding Blanket Roll, 10 ft. H x 10 ft. W (374-10X10)
- STEINER Welding Blanket, 8 ft. W, 8 ft., White (367-8X8)
- STEINER INDUSTRIES Glove Back-Hand Pad, 10" L, 6-1/2" W (15A82-10)
- Steiner Welding Protection Accessories