Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 150ft L, 5ft W, Black
Mfr # 397-60R
Zoro # G106016759
product price: $968.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$968.99
Free 30-Day Returns
Key Features
- Standards FM Approved
- Features Not Recommended for Stress Relief
- Protective Material Fiberglass
- Material - Coating Vermiculite-Coated Fiberglass
- coating-material Vermiculite - Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 397-60R
- Zoro # G106016759
- Country of Origin Switzerland
- Category Welding Protection Accessories
Dimensions
Overall Width | 5 ft |
Grommet Hole Diameter | 3/8 in |
Overall Length | 150 ft |
Details
Item | Welding Blanket Roll |
Standards | FM Approved |
Features | Not Recommended for Stress Relief |
Protective Material | Fiberglass |
Material - Coating | Vermiculite-Coated Fiberglass |
coating-material | Vermiculite - Fiberglass |
Protective Material Weight | 26 oz/sq yd |
Grommet Spacing | 24 in |
Protective Material Thickness | 0.05 in |
Process | Slag, Sparks, Spatter |
Product Type | Blanket Roll |
Protective Material Color | Black |
Resistance Properties | Abrasion Resistant |
Maximum Temperature | 1,200 Degrees F |
Duty Rating | Heavy |
Protective Material Coating | Vermiculite |
Series | 397 |
Fastener Type | Grommets |
Grommet Material | Brass |
Grommet Location | Two on Each Corner |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Vermiculite, Maximum Temperature 1,200 Degrees F, Overall Length 150 ft, Overall Width 5 ft, Protective Material Color Black, Protective Material Weight 26 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Standards FM Approved, Duty Rating Heavy, Grommet Spacing 24 in, Series 397, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .035" x 44 lb (70S603544)
- HAKKO Soldering Tip, Bevel, 1.5mm x 17mm (T15-BC15)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 3/32" Dia., 1lb (1703-1)
- K-T INDUSTRIES .5# 40/60 ROSIN SOLDER (1-2862)
- STEINER Welding Blanket Roll, 6 ft. H x 6 ft. W (374-6X6)
- STEINER Welding Blanket, 4 ft. W, 6 ft., White (367-4X6)
- STEINER Welding Blanket, 8 ft. W, 6 ft., White (367-6X8)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (376-4X6)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (376-6X8)
- STEINER Welding Blanket, 10 ft. W, 6 ft., Black (376-6X10)
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (321-3X4)
- Steiner Welding Protection Accessories