Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 150ft L, 5ft W, Black
Mfr # 376-60R
Zoro # G506016731
product price: $855.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$855.99
Free 30-Day Returns
Key Features
- Standards FM Approved
- Features Not Recommended for Stress Relief
- Protective Material Fiberglass
- Material - Coating Acrylic-Coated Fiberglass
- coating-material Acrylic - Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 376-60R
- Zoro # G506016731
- Country of Origin Switzerland
- Category Welding Protection Accessories
Dimensions
Overall Length | 150 ft |
Overall Width | 5 ft |
Grommet Hole Diameter | 3/8 in |
Details
Standards | FM Approved |
Features | Not Recommended for Stress Relief |
Item | Welding Blanket Roll |
Protective Material | Fiberglass |
Material - Coating | Acrylic-Coated Fiberglass |
coating-material | Acrylic - Fiberglass |
Resistance Properties | Abrasion Resistant |
Process | Sparks, Spatter |
Grommet Spacing | 24 in |
Product Type | Blanket Roll |
Fastener Type | Grommets |
Series | 376 |
Grommet Material | Brass |
Protective Material Coating | Acrylic |
Protective Material Thickness | 0.05 in |
Grommet Location | Two on Each Corner |
Protective Material Weight | 28 oz/sq yd |
Maximum Temperature | 1,000 Degrees F |
Duty Rating | Medium |
Protective Material Color | Black |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 150 ft, Overall Width 5 ft, Protective Material Color Black, Protective Material Weight 28 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Series 376, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, 0.27 in., Rework, Single (N51-04)
- HARRIS Gas Regulator, Single Stage, CGA-346, 0 to 200 psi, Use With: Medical Air (425-200-346)
- VICTOR Gas Regulator, Single Stage, CGA-580, 5 to 150 psi, Use With: Inert (0781-3609)
- MAG-MATE Magnetic Weld Butt Clamp, PK2, PK2 (WBC1PK2)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (376-4X6)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (374-6X8)
- STEINER Welding Blanket, 8 ft. W, 8 ft., Tan (372-8X8)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Tan (372-4X6)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Charcoal Gray (332-6X8)
- STEINER Welding Blanket Roll, 6 ft. H x 6 ft. W (387-6X6)
- POWERWELD 24oz Acrylic Coated Fiberglass Welding Blanket, 8' x 10' (PW24B810)
- Steiner Welding Protection Accessories