Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 150 ft L, 6 ft W, Tan
Mfr # 382-72R
Zoro # G906016751
product price: $455.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$455.99
Free 30-Day Returns
Key Features
- Features Heat Cleaned
- Protective Material Fiberglass
- Standards FM Approved
- coating-material Uncoated - Fiberglass
- Material - Coating Uncoated Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 382-72R
- Zoro # G906016751
- Country of Origin Switzerland
- Category Welding Protection Accessories
Dimensions
Overall Width | 6 ft |
Overall Length | 150 ft |
Grommet Hole Diameter | 3/8 in |
Details
Item | Welding Blanket Roll |
Features | Heat Cleaned |
Protective Material | Fiberglass |
Standards | FM Approved |
coating-material | Uncoated - Fiberglass |
Material - Coating | Uncoated Fiberglass |
Protective Material Weight | 24 oz/sq yd |
Grommet Material | Brass |
Protective Material Coating | Uncoated |
Protective Material Color | Tan |
Maximum Temperature | 1,000 Degrees F |
Resistance Properties | Abrasion Resistant |
Fastener Type | Grommets |
Product Type | Blanket Roll |
Series | 382 |
Grommet Location | Two on Each Corner |
Protective Material Thickness | 0.05 in |
Grommet Spacing | 24 in |
Process | Sparks, Spatter |
Duty Rating | Medium |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 150 ft, Overall Width 6 ft, Protective Material Color Tan, Protective Material Weight 24 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Series 382, Fastener Type Grommets, Features Heat Cleaned
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 6 (6290NH-6)
- TECHSPRAY No-Clean Green #3 Braid - AS (1822-10F)
- DRYROD Electrode Welding Oven (1205531)
- WELLER Soldering Rework Station (WXR3003N)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (397-6X8)
- STEINER Welding Blanket, 10 x 8 ft., Tan (372-8X10)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (374-6X8)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Orange (369-6X6)
- STEINER Welding Blanket, 6 ft. W, 6 ft., White (367-6X6)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (317-4X6)
- POWERWELD 18oz Uncoated Heat Treated Fiberglass Welding Blanket, 8' x 10' (PW18B810UC)
- Steiner Welding Protection Accessories