Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 150 ft L, 5 ft W, Tan
Mfr # 387-60R
Zoro # G706016739
product price: $1,159.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,159.99
Free 30-Day Returns
Key Features
- Protective Material Fiberglass
- Features Not Recommended for Stress Relief
- Standards FM Approved
- coating-material Vermiculite - Fiberglass
- Material - Coating Vermiculite-Coated Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 387-60R
- Zoro # G706016739
- Country of Origin Switzerland
- Category Welding Protection Accessories
Dimensions
Overall Length | 150 ft |
Overall Width | 5 ft |
Grommet Hole Diameter | 3/8 in |
Details
Protective Material | Fiberglass |
Features | Not Recommended for Stress Relief |
Standards | FM Approved |
Item | Welding Blanket Roll |
coating-material | Vermiculite - Fiberglass |
Material - Coating | Vermiculite-Coated Fiberglass |
Protective Material Thickness | 0.08 in |
Protective Material Color | Tan |
Protective Material Coating | Vermiculite |
Resistance Properties | Abrasion Resistant |
Grommet Spacing | 24 in |
Protective Material Weight | 32 oz/sq yd |
Fastener Type | Grommets |
Maximum Temperature | 1,200 Degrees F |
Duty Rating | Heavy |
Series | 387 |
Product Type | Blanket Roll |
Grommet Location | Two on Each Corner |
Grommet Material | Brass |
Process | Slag, Sparks, Spatter |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Vermiculite, Maximum Temperature 1,200 Degrees F, Overall Length 150 ft, Overall Width 5 ft, Protective Material Color Tan, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.08 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Standards FM Approved, Duty Rating Heavy, Grommet Spacing 24 in, Series 387, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Tip Solder Cutting (6110)
- WESTWARD 14" Welding Electrode 5/64" Dia., AWS E7014, 1 lb. (20YD38)
- POWERWELD Airco Style Cutting Tip, Acetylene, #2 (164-2)
- LENCO Lenco 380-05309 Ldp-50 m.; Set - Black & Red (380-05309)
- STEINER Welding Blanket, 8 ft. W, 8 ft., Tan (372-8X8)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (317-4X6)
- STEINER Welding Blanket Roll, 150 ft L, 6 ft W (374-72R)
- STEINER Welding Blanket, 10 ft. W, 6 ft., Tan (372-6X10)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (316-6X8)
- STEINER Welding Blanket Roll, 150 ft L, 3-3/8 ft W (382-40R)
- JACKSON SAFETY Welding Blankets - Uncoated Fibreglass (36305)
- Steiner Welding Protection Accessories