Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 150 ft L, 3-3/8 ft W
Mfr # 397-40R
Zoro # G806016752
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Not Recommended for Stress Relief
- Protective Material Fiberglass
- Standards FM Approved
- Maximum Temperature 1,200 Degrees F
- Protective Material Coating Vermiculite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 397-40R
- Zoro # G806016752
- Country of Origin Switzerland
- Category Welding Protection Accessories
Dimensions
Grommet Hole Diameter | 3/8 in |
Overall Length | 150 ft |
Overall Width | 3 3/8 ft |
Details
Item | Welding Blanket Roll |
Features | Not Recommended for Stress Relief |
Protective Material | Fiberglass |
Standards | FM Approved |
Maximum Temperature | 1,200 Degrees F |
Protective Material Coating | Vermiculite |
Fastener Type | Grommets |
Series | 397 |
Protective Material Weight | 26 oz/sq yd |
Protective Material Color | Black |
Resistance Properties | Abrasion Resistant |
Grommet Spacing | 24 in |
Grommet Material | Brass |
Duty Rating | Heavy |
Grommet Location | Two on Each Corner |
Process | Slag, Sparks, Spatter |
Protective Material Thickness | 0.05 in |
Product Type | Blanket Roll |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Vermiculite, Maximum Temperature 1,200 Degrees F, Overall Length 150 ft, Overall Width 3 3/8 ft, Protective Material Color Black, Protective Material Weight 26 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Standards FM Approved, Duty Rating Heavy, Grommet Spacing 24 in, Series 397, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Preheater, Digital, 120 Voltage, 730 Watts (FR870B-04)
- SINGER SAFETY Portable Roll Up Welding Screen, 6 ft. W (12-285565)
- AMICO ELECTRIC Multifunction 50A Plasma Cutter, 200A HF-TIG & Stick Arc Welder, Compatible Foot Pedal: FP515-1K. (CTS-200B)
- CRC 9OZ Aero Power Lube (5005)
- STEINER Welding Blanket, 8 ft. W, 8 ft., Tan (372-8X8)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Orange (369-6X6)
- STEINER Welding Blanket, Tan, 150 ft. W x 5 ft. H (382-60R)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Tan (372-6X6)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (317-6X6)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (376-4X6)
- AMERIMAX HOME PRODUCTS 2 in. H X 2 in. W X 4 in. L Clear Polycarbonate Snow Guard (85040)
- Steiner Welding Protection Accessories