Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 150 ft L, 3-3/8 ft W
Mfr # 387-40R
Zoro # G306016733
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Material Fiberglass
- Standards FM Approved
- Features Not Recommended for Stress Relief
- coating-material Vermiculite - Fiberglass
- Material - Coating Vermiculite-Coated Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 387-40R
- Zoro # G306016733
- Country of Origin Switzerland
- Category Welding Protection Accessories
Dimensions
Grommet Hole Diameter | 3/8 in |
Overall Width | 3 3/8 ft |
Overall Length | 150 ft |
Details
Protective Material | Fiberglass |
Standards | FM Approved |
Features | Not Recommended for Stress Relief |
Item | Welding Blanket Roll |
coating-material | Vermiculite - Fiberglass |
Material - Coating | Vermiculite-Coated Fiberglass |
Process | Slag, Sparks, Spatter |
Maximum Temperature | 1,200 Degrees F |
Grommet Material | Brass |
Duty Rating | Heavy |
Protective Material Coating | Vermiculite |
Product Type | Blanket Roll |
Resistance Properties | Abrasion Resistant |
Grommet Spacing | 24 in |
Fastener Type | Grommets |
Grommet Location | Two on Each Corner |
Series | 387 |
Protective Material Thickness | 0.08 in |
Protective Material Weight | 32 oz/sq yd |
Protective Material Color | Tan |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Vermiculite, Maximum Temperature 1,200 Degrees F, Overall Length 150 ft, Overall Width 3 3/8 ft, Protective Material Color Tan, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.08 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Standards FM Approved, Duty Rating Heavy, Grommet Spacing 24 in, Series 387, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Gouge Shield, 80 A, For 60T, 80CX/TM, 100T (212731)
- RADNOR Contact Tip, 0.030, Tweco, Standard, PK5 (RAD64002667)
- TITAN Welding Cart (TIT41197)
- WELLER Soldering Tip, Gull Wing, 1/8in. (T0054471299)
- STEINER Welding Blanket Roll, 8 ft. H x 8 ft. W (364-8X8)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (397-6X6)
- STEINER Welding Blanket, 10 ft. W, 6 ft., Black (376-6X10)
- STEINER Welding Blanket, 8 ft. W, 10 ft., Black (316-8X10)
- STEINER Welding Blanket Roll, 150 ft. W, 3.2 ft. (385-38R)
- STEINER Welding Blanket Roll, 6 ft. H x 6 ft. W (374-6X6)
- STEINER Welding Blanket Roll, 5 ft. H x 150 ft. W (385-60R)
- Steiner Welding Protection Accessories