Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 150 ft L, 3-3/8 ft W
Mfr # 382-40R
Zoro # G806016745
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FM Approved
- Features Heat Cleaned
- Protective Material Fiberglass
- Material - Coating Uncoated Fiberglass
- coating-material Uncoated - Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 382-40R
- Zoro # G806016745
- Country of Origin Switzerland
- Category Welding Protection Accessories
Dimensions
Grommet Hole Diameter | 3/8 in |
Overall Width | 3 3/8 ft |
Overall Length | 150 ft |
Details
Item | Welding Blanket Roll |
Standards | FM Approved |
Features | Heat Cleaned |
Protective Material | Fiberglass |
Material - Coating | Uncoated Fiberglass |
coating-material | Uncoated - Fiberglass |
Series | 382 |
Maximum Temperature | 1,000 Degrees F |
Fastener Type | Grommets |
Protective Material Weight | 24 oz/sq yd |
Protective Material Coating | Uncoated |
Resistance Properties | Abrasion Resistant |
Grommet Material | Brass |
Product Type | Blanket Roll |
Grommet Spacing | 24 in |
Duty Rating | Medium |
Grommet Location | Two on Each Corner |
Protective Material Color | Tan |
Process | Sparks, Spatter |
Protective Material Thickness | 0.05 in |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 150 ft, Overall Width 3 3/8 ft, Protective Material Color Tan, Protective Material Weight 24 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Series 382, Fastener Type Grommets, Features Heat Cleaned
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, Screwdriver 3.18mm (CT5C7)
- SMITH EQUIPMENT Heating Tip, ST, Tip Size 830,000 BTU (ST825)
- WESTWARD Thoriated Tungsten Electrode 1/16" Dia., AWS A5.12, PK10 (49H752)
- WELLER 19Mmx12Mm 2Sides Heated Nozzle Nd15 (T0058736841N)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Orange (369-6X6)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (316-6X6)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (317-4X6)
- STEINER Welding Blanket Roll, 150 ft. W, 3.2 ft. (385-38R)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Tan (372-6X6)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (397-6X8)
- HI TEMP Welding Blanket, 145.3 ft. W, 3 ft. H, Tan (S51-36-18)
- Steiner Welding Protection Accessories