Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 10 ft. H x 10 ft. W
Mfr # 374-10X10
Zoro # G9906970
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FM Approved
- Protective Color Yellow
- Welding Protection Sub-Category Blankets
- Protective Height 10 ft
- Material Weight 28 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 374-10X10
- Zoro # G9906970
- UPC # 690830374015
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Height | 10 ft |
Protective Width | 10 ft |
Overall Length | 10 ft |
Overall Width | 10 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 10 ft, Overall Width 10 ft, Protective Material Color Yellow, Protective Material Weight 28 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size Tapered .045, Pk10 (14T-45)
- XTRWELD ER5356 3/64 x 16Lb. Spool priced per pound AWS A5.10, MIG GMAW (SP5356046-16)
- CHEMTRONICS Desoldering Wick, 25 ft., 4, Copper, Rosin (50-4-25)
- XTRWELD ER1100 3/64 x 1Lb. Spool, AWS A5.10, MIG GMAW (SP1100046-1)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Tan (372-4X6)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (317-4X6)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (317-6X6)
- STEINER Welding Blanket, 8 ft. W, 8 ft., White (367-8X8)
- STEINER Welding Blanket, 8 ft. W, 8 ft., Tan (372-8X8)
- STEINER Welding Blanket, 6 ft. W, 6 ft., White (367-6X6)
- WILSON Welding Blankets - Silica Cloth (36165)
- Steiner Welding Protection Accessories