Shop All Welding Protection Accessories
Steiner
Welding Blanket, 8 x 8 ft., Black
Mfr # 316-8X8
Zoro # G0257875
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Withstand Temp. 1,800 Degrees F
- Welding Protection Sub-Category Blankets
- Protective Thickness 0.15 in
- Features Lightweight, Not Recommended for Stress Relief, Soft and Flexible
- Protective Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 316-8X8
- Zoro # G0257875
- UPC # 690830316886
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Protective Width | 8 ft |
Protective Height | 8 ft |
Height | 8 ft. |
Width | 8 ft. |
Overall Length | 8 ft |
Overall Width | 8 ft |
Description
Welding Blanket, Protective Material Carbon Fiber, Protective Material Coating Uncoated, Maximum Temperature 1,800 Degrees F, Overall Length 8 ft, Overall Width 8 ft, Protective Material Color Black, Protective Material Weight 16 oz/sq yd, Protective Material Thickness 0.15 in, Grommet Location No Grommet Holes, Resistance Properties Abrasion Resistant, Heat Resistant, Slag Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Heavy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Purox Style Cutting Tip, Acetylene, #4 (16K09) (4202-4)
- HAKKO Nozzle, Round, 4.0mm x 5.8mm Size (N61-16)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-50S)
- THERMAL DYNAMICS Plasma Cut Tip, 40A, For PCH26, PK10 (9-6501)
- STEINER Welding Blanket Roll, 150 ft L, 6 ft W (374-72R)
- STEINER Welding Blanket, 10 ft. W, 10 ft., Black (397-10X10)
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (321-3X4)
- STEINER Welding Blanket Roll, 5 ft. H x 150 ft. W (379-60R)
- STEINER Welding Blanket, 10 x 8 ft., Tan (372-8X10)
- STEINER Welding Blanket Roll, 150ft L, 5ft W, Black (397-60R)
- POWERWELD 18oz Uncoated Heat Treated Fiberglass Welding Blanket Roll (PW18B6050UC)
- Steiner Welding Protection Accessories