Shop All Welding Protection Accessories
Steiner
Welding Blanket, 8 ft. W, 6 ft., Tan
Mfr # 372-6X8
Zoro # G2940707
original price:
$44.95
7% off
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 ft.
- Color Tan
- Thickness 0.035"
- Protective Material Fiberglass
- Welding Protection Sub-Category Blankets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 372-6X8
- Zoro # G2940707
- UPC # 690830372868
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Height | 6 ft. |
Protective Width | 8 ft |
Width | 8 ft. |
Protective Height | 6 ft |
Overall Width | 6 ft |
Overall Length | 8 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 8 ft, Overall Width 6 ft, Protective Material Color Tan, Protective Material Weight 18 oz/sq yd, Protective Material Thickness 0.04 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Standards FM Approved, Duty Rating Light, Grommet Spacing 24 in, Fastener Type Grommets, Features Heat Cleaned
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&S AUTOSHOT STUD WELDER DUAL-PRO 2.0 MULTIFUNCTION (HSUNI-9802)
- ALCOTEC ER5356 1/16 20# Spool Alum MIG Wire (535620062)
- VICTOR Cutting Tip, 2 Piece, Size 2, Propylene (0333-0264)
- FORNEY 250 Series Oxygen Regulator, 2 in Side Mount (87090)
- STEINER Welding Blanket Roll, 150 ft L, 6 ft W (374-72R)
- STEINER Welding Blanket, 8 ft. W, 10 ft., Black (316-8X10)
- STEINER Welding Blanket Roll, 150 ft L, 3-3/8 ft W (374-40R)
- STEINER Welding Blanket, 8 ft. W, 8 ft., Black (376-8X8)
- STEINER Welding Blanket, 8 ft. W, 8 ft., White (367-8X8)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (397-6X6)
- POWERWELD 24oz Acrylic Coated Fiberglass Welding Blanket Roll (PW24B6050)
- Steiner Welding Protection Accessories