Shop All Welding Protection Accessories
Steiner
Welding Blanket, 8 ft. W, 6 ft., Black
Mfr # 397-6X8
Zoro # G7558853
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.050"
- Height 6 ft.
- Standards FM Approved
- Withstand Temp. 1,200 Degrees F
- Protective Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 397-6X8
- Zoro # G7558853
- UPC # 690830397861
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Height | 6 ft. |
Protective Width | 8 ft |
Protective Height | 6 ft |
Width | 8 ft. |
Overall Length | 8 ft |
Overall Width | 6 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Vermiculite, Maximum Temperature 1,200 Degrees F, Overall Length 8 ft, Overall Width 6 ft, Protective Material Color Black, Protective Material Weight 26 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Slag Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Heavy, Grommet Spacing 24 in, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #9 (MP2H9)
- MEDIQUE PRODUCTS Cotton Tip Applicator, 3", 100/Vial (60433)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-2, 0.035", 10 lb (ED033948)
- MILLER ELECTRIC Electrode, 100 AMP, For ICE 100T, PK5 (219678)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (376-6X8)
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (316-3X4)
- STEINER Welding Blanket, Tan, 150 ft. W x 5 ft. H (382-60R)
- STEINER Welding Blanket, 8 ft. W, 10 ft., Black (316-8X10)
- STEINER Welding Blanket, 10 x 10 ft., Black (316-10X10)
- STEINER Welding Blanket Roll, 150ft. W, 5ft. H, Tan (372-60R)
- STEINER Welding Blanket, 6 ft. W, 6 ft., White (367-6X6)
- Steiner Welding Protection Accessories