Shop All Welding Protection Accessories
Steiner
Welding Blanket, 8 ft. W, 6 ft., Black
Mfr # 376-6X8
Zoro # G2038416
product price: $91.85
/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Height 6 ft
- Withstand Temp. 1,000 Degrees F
- Material Weight 28 oz/sq yd
- Protective Thickness 0.05 in
- Thickness 0.050"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 376-6X8
- Zoro # G2038416
- UPC # 690830376866
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Height | 6 ft |
Height | 6 ft. |
Width | 8 ft. |
Protective Width | 8 ft |
Overall Width | 6 ft |
Grommet Hole Diameter | 3/8 in |
Overall Length | 8 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 8 ft, Overall Width 6 ft, Protective Material Color Black, Protective Material Weight 28 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 6010 Filler Metal, 1/8, Mild & Low Alloy Steel, 5 lb Box priced per pound (SE6010125-5)
- LINCOLN ELECTRIC Contact Tip, 3/32, 3/8-16 Thread (KP2088-2B1)
- BLUE DEMON SS Flux Core, Gas Shield Wire, 0.035X11lb. (308LT1-035-11)
- AQUASOL Aluminum Tape, 2 1/2x75 Ft. (EZ-ZT 2.5)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (397-6X8)
- STEINER Welding Blanket, 4 ft. W, 6 ft., White (367-4X6)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (316-6X6)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (364-6X8)
- STEINER Welding Blanket Roll, 6 ft. H x 6 ft. W (374-6X6)
- STEINER Welding Blanket, 8 x 8 ft., Black (316-8X8)
- ZORO SELECT Welding Blanket, 8 ft. W, 8 ft., Black (22RN89)
- Steiner Welding Protection Accessories