Shop All Welding Protection Accessories
Steiner
Welding Blanket, 8 ft. W, 10 ft., Black
Mfr # 316-8X10
Zoro # G0743294
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Color Black
- Welding Protection Sub-Category Blankets
- Material Weight 16 oz/sq yd
- Protective Material Carbon Fiber
- Material Carbonized Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 316-8X10
- Zoro # G0743294
- UPC # 690830316084
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Protective Height | 8 ft |
Height | 8 ft. |
Width | 10 ft. |
Protective Width | 10 ft |
Overall Width | 8 ft |
Overall Length | 10 ft |
Description
Welding Blanket, Protective Material Carbon Fiber, Protective Material Coating Uncoated, Maximum Temperature 1,800 Degrees F, Overall Length 10 ft, Overall Width 8 ft, Protective Material Color Black, Protective Material Weight 16 oz/sq yd, Protective Material Thickness 0.15 in, Grommet Location No Grommet Holes, Resistance Properties Abrasion Resistant, Heat Resistant, Slag Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Heavy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Pencil Torch, Refillable Butane (RP-1010)
- RADNOR Medium Duty Outfit, Acetylene (RAD64003004)
- THERMAL DYNAMICS Shield Cap Deflector, For 2CZF1 and 2CZF2 (9-8243)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Yellow (334-4X6)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (376-4X6)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (316-6X6)
- STEINER Welding Blanket Roll, 5 ft. H x 150 ft. W (379-60R)
- STEINER Welding Blanket, Tan, 150 ft. W x 5 ft. H (382-60R)
- STEINER Welding Blanket, 10 ft. W, 10 ft., Black (397-10X10)
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (316-3X4)
- ZORO SELECT Welding Blanket Roll, 5 ft W, 150 ft, Tan (22RN99)
- Steiner Welding Protection Accessories