Shop All Welding Protection Accessories
Steiner
Welding Blanket, 8 ft L, 6 ft W, Tan
Mfr # 382-6X8
Zoro # G106016735
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Material Fiberglass
- Standards FM Approved
- Features Heat Cleaned
- Material - Coating Uncoated Fiberglass
- coating-material Uncoated - Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 382-6X8
- Zoro # G106016735
- Country of Origin Switzerland
- Category Welding Protection Accessories
Dimensions
Overall Length | 8 ft |
Overall Width | 6 ft |
Grommet Hole Diameter | 3/8 in |
Details
Item | Welding Blanket |
Protective Material | Fiberglass |
Standards | FM Approved |
Features | Heat Cleaned |
Material - Coating | Uncoated Fiberglass |
coating-material | Uncoated - Fiberglass |
Grommet Material | Brass |
Fastener Type | Grommets |
Maximum Temperature | 1,000 Degrees F |
Series | 382 |
Protective Material Color | Tan |
Resistance Properties | Abrasion Resistant |
Grommet Location | Two on Each Corner |
Duty Rating | Medium |
Protective Material Weight | 24 oz/sq yd |
Product Type | Blanket |
Protective Material Coating | Uncoated |
Process | Light Slag, Sparks, Spatter |
Grommet Spacing | 24 in |
Protective Material Thickness | 0.05 in |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 8 ft, Overall Width 6 ft, Protective Material Color Tan, Protective Material Weight 24 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Series 382, Fastener Type Grommets, Features Heat Cleaned
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Plasma Cutter Kit, Fits Brand Hobart (770655)
- GROTE Solder Pellet with Flux, Black, PK25 (84-9604)
- POWERWELD Plastic Magnifier Lens, 2" x 4-1/4", 1.75 Magnification (MAG-175)
- MASTER APPLIANCE Repair Kit (20261)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Orange (369-6X8)
- STEINER Welding Blanket, 18 in.W, Black (316-18X18)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (364-6X8)
- STEINER Welding Blanket, 10 ft. W, 10 ft., White (367-10X10)
- STEINER Welding Blanket, 8 ft. W, 6 ft., White (367-6X8)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (317-4X6)
- WALTER SURFACE TECHNOLOGIES CANVAS HELMET / TOOL BAG (BAG-CANVAS-01)
- Steiner Welding Protection Accessories