Shop All Welding Protection Accessories
Steiner
Welding Blanket, 8 ft L, 6 ft W, Red
Mfr # 379-6X8
Zoro # G706016722
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FM Approved
- Protective Material Fiberglass
- Features Not Recommended for Stress Relief
- Material - Coating Silicone-Coated Fiberglass
- coating-material Silicone - Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 379-6X8
- Zoro # G706016722
- Country of Origin Switzerland
- Category Welding Protection Accessories
Dimensions
Overall Length | 8 ft |
Overall Width | 6 ft |
Grommet Hole Diameter | 3/8 in |
Details
Standards | FM Approved |
Protective Material | Fiberglass |
Features | Not Recommended for Stress Relief |
Item | Welding Blanket |
Material - Coating | Silicone-Coated Fiberglass |
coating-material | Silicone - Fiberglass |
Process | Light Slag, Sparks, Spatter |
Fastener Type | Grommets |
Grommet Location | Two on Each Corner |
Protective Material Color | Red |
Maximum Temperature | 1,000 Degrees F |
Series | 379 |
Protective Material Weight | 32 oz/sq yd |
Grommet Material | Brass |
Protective Material Coating | Silicone |
Product Type | Blanket |
Duty Rating | Medium |
Protective Material Thickness | 0.04 in |
Resistance Properties | Abrasion Resistant, Oil Resistant |
Grommet Spacing | 24 in |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,000 Degrees F, Overall Length 8 ft, Overall Width 6 ft, Protective Material Color Red, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.04 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Oil Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Series 379, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISTER 28 mm Silicone Pressure Roller With Ball Bearing (Pressure Roller 28mm silicone)
- WESTWARD Auto Dark Welding Helmet, 10, Gray (22XX36)
- BLUE DEMON TRUE VIEW 3395, 2IN X 4-1/4IN DROP-IN SINGLE SHADE AUTODARKENING FILTER, SHADE 10 (BDWH-TRUEVIEW-3395-ADF-10)
- ARC-ZONE Monster16 Single Replacement Nozzle for 3/32" Electrodes (A-MN16-332)
- STEINER Welding Blanket Roll, 150 ft L, 3-3/8 ft W (382-40R)
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (316-3X4)
- STEINER Welding Blanket Roll, 150 ft L, 5 ft W, Tan (387-60R)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (374-6X8)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (376-4X6)
- STEINER Welding Blanket, 6 ft. W, 6 ft., White (367-6X6)
- STEINER Welding Blanket, 10 x 8 ft., Black (376-8X10)
- Steiner Welding Protection Accessories