Shop All Welding Protection Accessories
Steiner
Welding Blanket, 6 ft. W, 6 ft., Tan
Mfr # 372-6X6
Zoro # G1424613
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Uncoated Fiberglass
- Grommet Placement 24 in Centers on Four Sides
- Features Heat Cleaned
- Thickness 0.035"
- Withstand Temp. 1,000 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 372-6X6
- Zoro # G1424613
- UPC # 690830372660
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Height | 6 ft |
Width | 6 ft. |
Height | 6 ft. |
Protective Width | 6 ft |
Overall Width | 6 ft |
Overall Length | 6 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 6 ft, Overall Width 6 ft, Protective Material Color Tan, Protective Material Weight 18 oz/sq yd, Protective Material Thickness 0.04 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Standards FM Approved, Duty Rating Light, Grommet Spacing 24 in, Fastener Type Grommets, Features Heat Cleaned
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (522-6X6)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 20A, PK5 (9-8205)
- TEMPIL Temp. Indicator Stick, 212 deg F., PK10 (28310)
- LINCOLN ELECTRIC Welding Flux (ED019586)
- STEINER Welding Blanket Roll, 150ft L, 5ft W, Black (397-60R)
- STEINER Welding Blanket Roll, 150 ft L, 5 ft W (374-60R)
- STEINER Welding Blanket Roll, 150 ft L, 6 ft W (374-72R)
- STEINER Welding Blanket, 8 x 8 ft., Black (316-8X8)
- STEINER Welding Blanket Roll, 150 ft L, 5 ft W, Tan (387-60R)
- STEINER Welding Blanket, 8 ft. W, 8 ft., Black (376-8X8)
- ZORO SELECT Welding Blanket, 6 ft. W, 6 ft., Tan (22RN93)
- Steiner Welding Protection Accessories