Shop All Welding Protection Accessories
Steiner
Welding Blanket, 6 ft. W, 6 ft., Orange
Mfr # 369-6X6
Zoro # G5715132
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Uncoated Fiberglass
- Protective Height 6 ft
- Thickness 0.060"
- Protective Material Fiberglass
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 369-6X6
- Zoro # G5715132
- UPC # 690830369660
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Height | 6 ft |
Height | 6 ft. |
Width | 6 ft. |
Protective Width | 6 ft |
Grommet Hole Diameter | 3/8 in |
Overall Width | 6 ft |
Overall Length | 6 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 6 ft, Overall Width 6 ft, Protective Material Color Orange, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.06 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Freeze Spray, general purpose wide spray (ES1052)
- FIBRE-METAL BY HONEYWELL Honeywell Tigerhood Classic Welding Helmet (5906GY)
- ARC-ZONE Triple Rod Divider for 36" Rod Guard Stick Electrode Holders (A-RGD36-C3PO)
- LINCOLN ELECTRIC Welding Cap, Beanie, Black, L (KH823L)
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (321-3X4)
- STEINER Welding Blanket Roll, 10 ft. H x 10 ft. W (374-10X10)
- STEINER Welding Blanket, Tan, 150 ft. W x 5 ft. H (382-60R)
- STEINER Welding Blanket Roll, 150 ft L, 6 ft W, Tan (382-72R)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (316-6X6)
- STEINER Welding Blanket, 6 ft L, 6 ft W, Red (379-6X6)
- WILSON Wilson Transparent Welding Curtains (37700)
- Steiner Welding Protection Accessories