Shop All Welding Protection Accessories
Steiner
Welding Blanket, 6 ft. W, 6 ft., Black
Mfr # 376-6X6
Zoro # G3391902
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.050"
- Protective Thickness 0.05 in
- Height 6 ft.
- Withstand Temp. 1,000 Degrees F
- Protective Height 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 376-6X6
- Zoro # G3391902
- UPC # 690830376668
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Height | 6 ft. |
Protective Height | 6 ft |
Width | 6 ft. |
Protective Width | 6 ft |
Overall Width | 6 ft |
Grommet Hole Diameter | 3/8 in |
Overall Length | 6 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 6 ft, Overall Width 6 ft, Protective Material Color Black, Protective Material Weight 28 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A023CH)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600240)
- POWERWELD Fillet Weld Gage (MG-11)
- LINCOLN ELECTRIC Nozzle 500A, Thread-On, 1/8R 1/2 Id (KP4523-1-50R)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (397-6X6)
- STEINER Welding Blanket, 8 ft. W, 10 ft., Black (316-8X10)
- STEINER Welding Blanket, Tan, 150 ft. W x 5 ft. H (382-60R)
- STEINER Welding Blanket Roll, 150 ft L, 3-3/8 ft W (374-40R)
- STEINER Welding Blanket, 6 ft. W, 6 ft., White (367-6X6)
- STEINER Welding Blanket Roll, 5 ft. H x 150 ft. W (379-60R)
- STEINER Welding Blanket Roll, 150 ft L, 3-3/8 ft W (397-40R)
- Steiner Welding Protection Accessories