Shop All Welding Protection Accessories
Steiner
Welding Blanket, 4 ft. W, 6 ft., White
Mfr # 367-4X6
Zoro # G0715601
original price:
$87.63
10% off
new price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Thickness 0.08 in
- Height 4 ft.
- Width 6 ft.
- Protective Color White
- Thickness 0.080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 367-4X6
- Zoro # G0715601
- UPC # 690830367468
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Height | 4 ft. |
Width | 6 ft. |
Protective Height | 4 ft |
Protective Width | 6 ft |
Overall Length | 6 ft |
Grommet Hole Diameter | 3/8 in |
Overall Width | 4 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 6 ft, Overall Width 4 ft, Protective Material Color White, Protective Material Weight 35 oz/sq yd, Protective Material Thickness 0.08 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2796)
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51655)
- SAFETUBE Safetube Electrode Canister, 18", PK12 (1205455)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen (KH1022)
- STEINER Welding Blanket Roll, 150 ft L, 3-3/8 ft W (374-40R)
- STEINER Welding Blanket Roll, 150 ft L, 5 ft W (374-60R)
- STEINER Welding Blanket, 8 ft. W, 6 ft., White (367-6X8)
- STEINER Welding Blanket Roll, 5 ft. H x 150 ft. W (385-60R)
- STEINER Welding Blanket, 10 x 10 ft., Black (316-10X10)
- STEINER Welding Blanket, 18 in.W, Black (316-18X18)
- STEINER INDUSTRIES Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W (15A79)
- Steiner Welding Protection Accessories