Shop All Welding Protection Accessories
Steiner
Welding Blanket, 4 ft. W, 6 ft., Black
Mfr # 317-4X6
Zoro # G7611177
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lightweight, Not Recommended for Stress Relief, Soft and Flexible
- Color Black
- Protective Thickness 0.25 in
- Height 4 ft.
- Protective Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 317-4X6
- Zoro # G7611177
- UPC # 690830317463
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Height | 4 ft. |
Protective Width | 6 ft |
Protective Height | 4 ft |
Width | 6 ft. |
Overall Width | 4 ft |
Overall Length | 6 ft |
Description
Welding Blanket, Protective Material Carbon Fiber, Protective Material Coating Uncoated, Maximum Temperature 1,800 Degrees F, Overall Length 6 ft, Overall Width 4 ft, Protective Material Color Black, Protective Material Weight 24 oz/sq yd, Protective Material Thickness 0.25 in, Grommet Location No Grommet Holes, Resistance Properties Abrasion Resistant, Heat Resistant, Slag Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Heavy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" 7 TPI Torch Cast Iron Nitrus Carb, 3PK (48-00-5362)
- BLUE DEMON Rare Earth, Tungs Electrode, 3/32x7", PK10 (TEMM-332-10T)
- TWECO Ball-Point Lug, 180 Deg (95151112)
- ARC-ZONE Monster12 Single Nozzle Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MN12-2-332)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (376-6X8)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (364-6X8)
- STEINER Welding Blanket Roll, 4 ft. H x 50 ft. W (317-48RF)
- STEINER Welding Blanket Roll, 150 ft L, 3-3/8 ft W (397-40R)
- STEINER Welding Blanket, 10 ft. W, 6 ft., Black (376-6X10)
- STEINER Welding Blanket, 8 ft. W, 10 ft., Black (397-8X10)
- ZORO SELECT Welding Blanket, 6 ft. W, 6 ft., Black (22RN87)
- Steiner Welding Protection Accessories