Shop All Welding Protection Accessories
Steiner
Welding Blanket, 18 in.W, Black
Mfr # 316-18X18
Zoro # G2511731
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lightweight, Not Recommended for Stress Relief, Soft and Flexible
- Standards FM Approved
- Protective Material Carbon Fiber
- Material Carbonized Fiber
- Protective Width 1 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 316-18X18
- Zoro # G2511731
- UPC # 690830316183
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Protective Width | 1 ft 6 in |
Width | 1-1/2 ft. |
Height | 1-1/2 ft. |
Protective Height | 1 ft 6 in |
Overall Width | 1 1/2 ft |
Overall Length | 1 1/2 ft |
Description
Welding Blanket, Protective Material Carbon Fiber, Protective Material Coating Uncoated, Maximum Temperature 1,800 Degrees F, Overall Length 1 1/2 ft, Overall Width 1 1/2 ft, Protective Material Color Black, Protective Material Weight 16 oz/sq yd, Protective Material Thickness 0.15 in, Grommet Location No Grommet Holes, Resistance Properties Abrasion Resistant, Heat Resistant, Slag Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Heavy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket Roll, 50ft.W, 4ft.H, Black (316-48RF)
- BESSEY Table Clamp, T Handle, 4 in. D (TW16-20-10K)
- FIREPOWER Cutting Tip, 1-118-4, Acetylene (CS11184)
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.035 /0.045 (7977660)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (364-6X8)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (316-6X8)
- STEINER Welding Blanket, 10 x 10 ft., Black (316-10X10)
- STEINER Welding Blanket, 6 ft. W, 6 ft., White (367-6X6)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Tan (372-4X6)
- STEINER Welding Blanket, 10 ft. W, 10 ft., White (367-10X10)
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Tan (22RN97)
- Steiner Welding Protection Accessories