Shop All Welding Protection Accessories
Steiner
Welding Blanket, 10 x 8 ft., Black
Mfr # 376-8X10
Zoro # G0257857
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Width 10 ft
- Protective Thickness 0.05 in
- Color Black
- Standards FM Approved
- Welding Protection Sub-Category Blankets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 376-8X10
- Zoro # G0257857
- UPC # 690830376088
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Width | 10 ft |
Protective Height | 8 ft |
Height | 8 ft. |
Width | 10 ft. |
Overall Length | 10 ft |
Grommet Hole Diameter | 3/8 in |
Overall Width | 8 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 10 ft, Overall Width 8 ft, Protective Material Color Black, Protective Material Weight 28 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Multi Angle Magnetic Welding Square, PK4 (WS11094PK04)
- POWERWELD Flat Soapstone, 144 per box (FS1)
- ESAB Multiprocess Welder, ESAB Rebel, Phase 1 , 120, 230V , DC TIG, Flux-Cored, MIG, Stick (0558102240)
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK25 (RAD64002652)
- STEINER Welding Blanket, 8 ft. W, 10 ft., Black (397-8X10)
- STEINER Welding Blanket, 8 x 8 ft., Black (316-8X8)
- STEINER Welding Blanket, 10 ft. W, 10 ft. H, Black (376-10X10)
- STEINER Welding Blanket, 6 ft. W, 6 ft., White (367-6X6)
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (321-3X4)
- STEINER Welding Blanket, 8 ft. W, 6 ft., White (367-6X8)
- ZORO SELECT Welding Blanket Roll, 5 ft W, 150 ft, Tan (22RN99)
- Steiner Welding Protection Accessories