Shop All Welding Protection Accessories
Steiner
Welding Blanket, 10 x 10 ft., Black
Mfr # 316-10X10
Zoro # G2094285
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Thickness 0.15 in
- Protective Height 10 ft
- Width 10 ft.
- Material Carbonized Fiber
- Welding Protection Sub-Category Blankets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 316-10X10
- Zoro # G2094285
- UPC # 690830316015
- Country of Origin United States
- Category Welding Protection Accessories
Dimensions
Protective Height | 10 ft |
Width | 10 ft. |
Protective Width | 10 ft |
Height | 10 ft. |
Overall Length | 10 ft |
Overall Width | 10 ft |
Description
Welding Blanket, Protective Material Carbon Fiber, Protective Material Coating Uncoated, Maximum Temperature 1,800 Degrees F, Overall Length 10 ft, Overall Width 10 ft, Protective Material Color Black, Protective Material Weight 16 oz/sq yd, Protective Material Thickness 0.15 in, Grommet Location No Grommet Holes, Resistance Properties Abrasion Resistant, Heat Resistant, Slag Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Heavy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Curtain, 6 ft. W, 6 ft., Orange (348-6X6)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R) 220 AC/DC, Phase 1 , 120/240V AC , AC/DC TIG, MIG, Stick (907757)
- SEELYE Welding Rod, PP, 1/8 In, White, PK56 (900-12011)
- UNIWELD OXYACETYLENE/HYD ROGEN/MAP//PRO/PROPANE/ (TYPE28-4)
- STEINER Welding Blanket, 4 ft. W, 6 ft., White (367-4X6)
- STEINER Welding Blanket Roll, 10 ft. H x 10 ft. W (374-10X10)
- STEINER Welding Blanket, 10 x 8 ft., Black (376-8X10)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (317-6X8)
- STEINER Welding Blanket Roll, 150 ft L, 6 ft W (374-72R)
- STEINER Welding Blanket, 8 ft L, 6 ft W, Pink (385-6X8)
- STEINER Welding Blanket Roll, 150 ft L, 5 ft W, Tan (387-60R)
- Steiner Welding Protection Accessories