Shop All Welding Protection Accessories
Steiner
Welding Blanket, 10 ft. W, 6 ft., Black
Mfr # 376-6X10
Zoro # G0283437
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Weight 28 oz/sq yd
- Protective Height 6 ft
- With Grommet / Without Grommet With Grommet
- Grommet Placement 24 in Centers on Four Sides
- Standards FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 376-6X10
- Zoro # G0283437
- UPC # 690830376064
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Height | 6 ft |
Protective Width | 10 ft |
Height | 6 ft. |
Width | 10 ft. |
Grommet Hole Diameter | 3/8 in |
Overall Length | 10 ft |
Overall Width | 6 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 10 ft, Overall Width 6 ft, Protective Material Color Black, Protective Material Weight 28 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMICO ELECTRIC 100 Pilot Arc Plasma Cutter Consumables 40-Nozzles 40-Electrodes 10-Cups 10-Guide for CUT-50HF/60HF (AG60HF-100)
- FORNEY Replacement Flints for Single-Flint Striker (86122)
- MILLER ELECTRIC Stick Welder, Maxstar 161 S Series, 240 (907709001)
- BERNARD Nozzle, Centerfire, 1/2 in (N-5818C)
- STEINER Welding Blanket, 6 ft L, 6 ft W, Red (379-6X6)
- STEINER Welding Blanket Roll, 150ft. W, 5ft. H, Tan (372-60R)
- STEINER Welding Blanket, 8 ft. W, 8 ft., White (367-8X8)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Tan (372-6X6)
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (316-3X4)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (364-6X8)
- STEINER Welding Blanket, 10 x 8 ft., Tan (372-8X10)
- Steiner Welding Protection Accessories