Shop All Welding Protection Accessories
Steiner
Welding Blanket, 10 ft. W, 10 ft. H, Black
Mfr # 376-10X10
Zoro # G2835332
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FM Approved
- Protective Material Fiberglass
- Thickness 0.050"
- Protective Thickness 0.05 in
- With Grommet / Without Grommet With Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 376-10X10
- Zoro # G2835332
- UPC # 690830376019
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Width | 10 ft |
Protective Height | 10 ft |
Width | 10 ft. |
Height | 10 ft. |
Grommet Hole Diameter | 3/8 in |
Overall Width | 10 ft |
Overall Length | 10 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 10 ft, Overall Width 10 ft, Protective Material Color Black, Protective Material Weight 28 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Flat Gouging Carbons, 3/8" x 5/32" x 12" (DCF-38532)
- PARKER TORCHOLOGY Tweco Style Diffuser, 14 Series Tips, 24A, 24CT or 23 Series Nozzles (1540-1100) (P54A)
- ARCAIR Elec, Jointed Gouging, Carb, 3/8"x17", PK100 (24064003C)
- POWERWELD Smith Style Cutting Tip, MD, Acetylene, #4 (MC12-4)
- STEINER Welding Blanket, 10 ft. W, 10 ft., Black (397-10X10)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (397-6X8)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (374-6X8)
- STEINER Welding Blanket, 6 ft L, 6 ft W, Tan (382-6X6)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (376-6X8)
- STEINER Welding Blanket, 18 in.W, Black (316-18X18)
- WILSON Welding Blankets - Silica Cloth (36291)
- Steiner Welding Protection Accessories