Shop All Welding Protection Accessories
Steiner
Welding Blanket, 10 ft. W, 10 ft., Black
Mfr # 397-10X10
Zoro # G5762443
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Grommet Placement 24 in Centers on Four Sides
- Material Weight 26 oz/sq yd
- Width 10 ft.
- Standards FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 397-10X10
- Zoro # G5762443
- UPC # 690830397014
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Width | 10 ft. |
Protective Height | 10 ft |
Protective Width | 10 ft |
Height | 10 ft. |
Overall Length | 10 ft |
Overall Width | 10 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Vermiculite, Maximum Temperature 1,200 Degrees F, Overall Length 10 ft, Overall Width 10 ft, Protective Material Color Black, Protective Material Weight 26 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Slag Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Heavy, Grommet Spacing 24 in, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.625 In (44S)
- WILSON Welding Blankets - Carbon Fiber Felt (36320)
- LINCOLN ELECTRIC Retaining Cap, Shielded Contact (KP2844-10)
- HOT MAX 5' Extension Propane Gas Hose, 350 PSI Rated (24217)
- STEINER Welding Blanket, 10 ft. W, 10 ft. H, Black (376-10X10)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (376-4X6)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Tan (372-6X8)
- STEINER Welding Blanket Roll, 5 ft. H x 150 ft. W (379-60R)
- STEINER Welding Blanket, 10 ft. W, 6 ft., Black (376-6X10)
- STEINER Welding Blanket, 8 ft. W, 8 ft., Tan (372-8X8)
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., Tan (22RN92)
- Steiner Welding Protection Accessories