Shop All Welding Aprons
Steiner
Welding Bib Apron, Leather, 36 x 24 In
Mfr # 12165
Zoro # G2783846
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 36 in
- Color Brown
- Material Leather
- Fabric Weight 3 oz/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 12165
- Zoro # G2783846
- UPC # 690830121657
- Country of Origin United States
- Category Welding Aprons
Dimensions
Size | Universal |
Length | 36 in |
Width | 24 in |
Description
Adjustable Locations Neck, Waist, Apron Type Bib Apron, Color Brown, Fabric Weight 3 oz/sq ft, Features Made in USA of Domestic Leather, Grommet Material Brass, Heat Protection Type Flames, Metal Spatter, Radiant Heat, Sparks, Includes Grommets Yes, Includes Sleeves No, Leather Grade Premium, Leather Process Split, Length 36 in, Material Leather, Neck Closure Ties, Number of Pockets 0, Passes ASTM F6413 Flame Test Not Applicable, Size Universal, Stitching Material Kevlar(R), Waist Closure Ties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Industrial Fire Hose Nozzle, 1 In., Brass (572-1011)
- BRADY Machine/Equipment Label, Instruction, PK5 (86869)
- CHILL-ITS BY ERGODYNE Multi-Band, Blue, Universal Size (6487)
- SPILL TECH ENVIRONMENTAL SpillTech PEAT2 Loose Peat Moss, 2 Cubic Ft Pack (PEAT2)
- STEINER Welding Waist Apron, Leather, 18 x 24 In (12161)
- STEINER Cowhide Welding, Cape Sleeves, 19"Bib, 2XL (9213-2X)
- STEINER Cowhide Welding, Split Leg Bib Apron, 48" (92172)
- STEINER Cotton Bib Apron, Flame Resist, 36", Green (10338)
- STEINER Cowhide Welding Split Leg Bib Apron, 48" (82172)
- STEINER Cowhide Welding, Split Leg Bib Apron, 42" (92171)
- TILLMAN 3X Imp Cape W/20Inbib (3221203X)
- Steiner Welding Protection