Shop All Welding Jackets
Steiner
Weld-Cool, Cowhide Welding, Jacket, 30", 4XL
Mfr # 9215-4X
Zoro # G8370385
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Color Brown
- Closure Type Snaps
- Material Cowhide
- Heat Protection Type Flames, Metal Spatter, Sparks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 9215-4X
- Zoro # G8370385
- UPC # 690830921561
- Country of Origin Multiple
- Category Welding Jackets
Dimensions
Size | 4XL |
Length | 30 in |
Details
Item | Welding Jacket |
Color | Brown |
Closure Type | Snaps |
Material | Cowhide |
Heat Protection Type | Flames, Metal Spatter, Sparks |
ANSI Class | Not Rated |
Standards | ASTM D6413-10 |
Cuff Style | Snaps |
High-Visibility | No |
Number of Inside Pockets | 1 |
Fall Protection Compatible | No |
Breathability Features | Vented Back, Vented Underarms |
Number of Outside Pockets | 1 |
Collar Style | Shirt |
Gender | Men's |
Includes Mesh Back | No |
Total Number of Pockets | 2 |
Includes Soapstone Pocket | Yes |
Leather Grade | Premium |
Welding Jacket Features | Vented |
Garment Type | Jacket |
Fabric Weight | 3 oz |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Brown, Fabric Weight 3 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Premium, Length 30 in, Material Cowhide, Number of Inside Pockets 1, Number of Outside Pockets 1, Size 4XL, Total Number of Pockets 2, Breathability Features Vented Back, Vented Underarms, Garment Type Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (GWGN46100)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-224VP-10)
- ACCUFORM Spanish-BilinguAl Danger Sign, 14"X10", SBMCSP018VS (SBMCSP018VS)
- MCR SAFETY Reading Glasses, +1.5, Gray, Polycarbonate (BKH15G)
- STEINER Welding Jacket, Black, Cotton, 3XL (1160-3X)
- STEINER Welding Jacket, Black, Cotton, S (1160-S)
- STEINER Welding Jacket, M, 30", Green (1038-M)
- STEINER Welding Jacket, M, 30", Green (1030-M)
- STEINER Welding Jacket, Black, Cotton, M (1160-M)
- STEINER Welding Jacket, Black, Cotton, 2XL (1160-2X)
- LINCOLN ELECTRIC Welding Jacket (K3106-M)
- Steiner Workwear and Protective Clothing