Shop All Welding Aprons
Steiner
Waste-Apron Welding 24 In. x 24 In.
Mfr # 92160
Zoro # G301275814
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Locations Waist
- Features Rivet Reinforced Seams and Stress Points
- Material Leather
- Garment Type Apron
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 92160
- Zoro # G301275814
- UPC # N
- Country of Origin Pakistan
- Category Welding Aprons
Dimensions
Size | Universal |
Length | 24 in |
Width | 24 in |
Details
Item | Welding Apron |
Adjustable Locations | Waist |
Features | Rivet Reinforced Seams and Stress Points |
Material | Leather |
Garment Type | Apron |
Apron Type | Waist Apron |
Waist Closure | Adjustable Buckle |
Number of Pockets | 0 |
Fabric Weight | 3 oz/sq ft |
Color | Brown |
Color Family | Brown |
Heat Protection Type | Flames, Metal Spatter, Radiant Heat, Sparks |
Includes Sleeves | No |
Stitching Material | Kevlar(R) |
Includes Grommets | No |
Apron Material | Leather |
Leather Process | Split |
Leather Grade | Premium |
Material (Wt) | Cowhide ( 3 oz/sq ft ) |
Description
Adjustable Locations Waist, Apron Type Waist Apron, Color Brown, Fabric Weight 3 oz/sq ft, Features Rivet Reinforced Seams and Stress Points, Heat Protection Type Flames, Metal Spatter, Radiant Heat, Sparks, Includes Grommets No, Includes Sleeves No, Leather Grade Premium, Leather Process Split, Length 24 in, Material Leather, Number of Pockets 0, Passes ASTM F6413 Flame Test Not Applicable, Size Universal, Stitching Material Kevlar(R), Waist Closure Adjustable Buckle, Width 24 in, Welding Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, XL, Black (650)
- KONG USA Isaf/Iso Single Sailing Tether Evo (234SETE01KK)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, FS566, FS8125 (FS139-DL-L/XL)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, L (9213-L)
- STEINER Side Split, Cowhide Bib, 20" (82111)
- STEINER Cotton Bib Apron, Flame Resist, 36", Green (10338)
- STEINER Side Split, Cowhide Bib Apron, 36" (82165)
- STEINER Side Split, Cowhide Bib Apron, 48" (82166)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, XL (9213-X)
- TILLMAN 54In Lth Sb Apron (5300)
- Steiner Welding Protection