Shop All Welding Gloves
Steiner
TIG Welding Gloves, Sheepskin Palm, XL, PR
Mfr # 0223-X
Zoro # G8371259
product price: $15.75
/pr
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application Tig Welding
- Cuff Style Gauntlet
- Glove Back Material Sheepskin
- Glove Leather Grade B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 0223-X
- Zoro # G8371259
- UPC # 690830210337
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 4 in |
Description
TIG Welding Gloves,Long Cuff,XL,PR1, Welding Glove Application TIG, Glove Back Material Sheepskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color Tan, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (48UP97)
- 3M 3M™ 5000 Series Half Mask OV Kit, M (5201)
- CONDOR Heavyweight Knit Glove, Poly/Cotton, L, PR (2UTZ4)
- STI Firestop Plug, 2 In. W, 3 In. H (FP200)
- STEINER TIG Welding Gloves, Goatskin Palm, M, PR (0224K-M)
- STEINER MIG Welding Gloves, Goatskin Palm, M, PR (0232-M)
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0260-X)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0260-M)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0224-L)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0230-M)
- PIP Welding Gloves, Cowhide Palm, Mens, 12PK (73-7015A)
- Steiner Gloves & Hand Protection