Shop All Welding Gloves
Steiner
TIG Welding Gloves, Sheepskin Palm, M, PR
Mfr # 0223-M
Zoro # G8371268
product price: $20.19
/pr
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application Tig Welding
- Cuff Style Gauntlet
- Glove Back Material Sheepskin
- Glove Leather Grade B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 0223-M
- Zoro # G8371268
- UPC # 690830021018
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 4 in |
Glove Length | 14 in |
Description
TIG Welding Gloves,Long Cuff,M,PR1, Welding Glove Application TIG, Glove Back Material Sheepskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color Tan, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Ear Plugs, 2000 PK (LL-1-D)
- KISHIGO Rain Pant, Refl Piping, Lime, L-XL (RWP106-L-XL)
- AIR PRODUCTS & CONTROLS Carbon Monoxide Duct Detector Kit (SL-701 KIT)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 11.5 W (D93120)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (021NT-L)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2419B-L)
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (0217-L)
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0230-S)
- STEINER MIG Welding Gloves, Goatskin Palm, XL, PR (0232-X)
- STEINER Welding Gloves, 14In, Black, PR (2619B-L)
- TILLMAN MIG Welding Gloves, Pigskin Palm, XL, PR (32XL)
- Steiner Welding Gloves