Shop All Welding Gloves
Steiner
TIG Welding Gloves, Sheepskin Palm, L, PR
Mfr # 0223-L
Zoro # G8371286
product price: $15.75
/pr
Sold in multiples of 12 for $189.00
$189.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application Tig Welding
- Cuff Style Gauntlet
- Glove Back Material Sheepskin
- Glove Leather Grade B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 0223-L
- Zoro # G8371286
- UPC # 690830021025
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 4 in |
Description
TIG Welding Gloves,Long Cuff,L,PR1, Welding Glove Application TIG, Glove Back Material Sheepskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size L, Color Tan, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Number Labels, "8", 1" Circle, Fluorescent Orange, 500/Roll (DL6758)
- PYRAMEX Ztek® Safety Glasses - Gray Lens, Gray Frame, Gray Polycarbonate Lens (S2520S)
- BRADY Label, 1 1/2 in W, White (M6-30-422)
- RADIANS Large Unisex Short Sleeve T-Shirt, 22 in. (ST11-NPGS-L)
- STEINER TIG Welding Gloves, Sheepskin Palm, XL, PR (0223-X)
- STEINER MIG Welding Gloves, Goatskin Palm, XL, PR (0215-X)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0218-M)
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (0217-L)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0218-L)
- STEINER Welding Gloves, 14In, Black, PR (2619B-L)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-PLS-010)
- Steiner Gloves & Hand Protection