Shop All Welding Gloves
Steiner
TIG Welding Gloves, Kidskin Palm, XL, PR
Mfr # 0230-X
Zoro # G8371496
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Cuff Material Cowhide
- Application Tig Welding
- Cuff Style Gauntlet
- Glove Back Material Kidskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 0230-X
- Zoro # G8371496
- UPC # 690830023050
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 4 in |
Description
TIG Welding Gloves,Foam Lined,XL,PR1, Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color Tan, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, XL, 100 PK, Clear (3BA39)
- ZORO SELECT Flagging Tape, Fluorescent Lime, 1-3/16"W (ARLG-200)
- DUNLOP Men's Steel Hip Wader Black (8605600)
- MCR SAFETY Eyewear Retainer, Orange, Slip On, 28" L (221OR)
- STEINER MIG Welding Gloves, Goatskin Palm, L, PR (0235-L)
- STEINER MIG/Stick Welding Gloves, Elkskin Palm, M, PR (7500-M)
- STEINER MIG Welding Gloves, Pigskin Palm, XL, PR (P750-X)
- STEINER TIG Welding Gloves, Goatskin Palm, 2XL, PR (0224K-2X)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0230-L)
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0230-S)
- BDG PR, Welding Gloves, L, Gauntlet, 5.5" Cuff L (60-9-7800)
- Steiner Welding Gloves