Steiner

TIG Welding Gloves, Kidskin Palm, S, PR


product price: $19.85
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Thumb Style Wing
  • Color Tan
  • Application Tig Welding
  • Stitching Material Kevlar(R)
  • Glove Cut Gunn - Full Back
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size S
Cuff Length 2 in

Description

TIG Welding Gloves,Short Cuff,S,PR1, Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size S, Color Tan, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.