Shop All Welding Gloves
Steiner
TIG Welding Gloves, Kidskin Palm, L, PR
Mfr # 0262-L
Zoro # G8371329
product price: $37.39
/pr
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Application TIG
- Size L
- Cuff Style Adjustable Elastic
- Glove Back Material Kidskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 0262-L
- Zoro # G8371329
- UPC # 690830202639
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Welding Gloves |
Application | TIG |
Cuff Style | Adjustable Elastic |
Glove Back Material | Kidskin |
Palm Material | Kidskin |
Thumb Style | Straight |
Closure Type | hook-and-loop |
Lining | Unlined Palm/Poly lined Back |
Back Material | Reverse Grain Kidskin |
Grade of Leather | Grain |
Color | Black/Brown |
Cuff | Adjustable Elastic |
Leather Glove Liner Type | Unlined Palm/Poly lined Back |
Leather Grade | Grain |
Description
TIG Welding Gloves,L,PR1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-PATH Ez Path Series 44Nez Smoke and Acoustica (NEZ44-W)
- CALLOWAY MILLS Black, 18 W x 30 L (153801830)
- LYLE Visitor Supplemental Parking Sign, 6"x12, T1-6105-EG_12x6 (T1-6105-EG_12x6)
- MONTOUR LINE Fluorescent Orange Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-FOR-100-BX)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (02209-L)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119C-L)
- STEINER MIG Welding Gloves, Cowhide Palm, XL, PR (0217-X)
- STEINER MIG/Stick Welding Gloves, Elkskin Palm, 2XL, PR (7502-2X)
- STEINER TIG Welding Gloves, Goatskin Palm, M, PR (0224K-M)
- STEINER TIG Welding Gloves, Goatskin Palm, 2XL, PR (0224K-2X)
- IRONCAT TIG Welding Gloves, Goatskin Palm, L, PR (9073/L)
- Steiner Welding Gloves