Shop All Welding Gloves
Steiner
TIG Welding Gloves, Kidskin Palm, L, PR
Mfr # 0224-L
Zoro # G8371356
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application Tig Welding
- Cuff Style Gauntlet
- Glove Back Material Kidskin
- Glove Leather Grade B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 0224-L
- Zoro # G8371356
- UPC # 690830020028
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 4 in |
Glove Length | 14 in |
Description
TIG Welding Gloves,Long Cuff,L,PR1, Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size L, Color Tan, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (52LD12)
- STRANCO Hanging Aisle Sign, Legend 12 (HPS-FS1212-12)
- KISHIGO XL, Black Enhanced Visibility Professional Utility Vest (B500-XL)
- JAMCO Corrosive Safety Cabinet, 12 gal., Blue, Depth: 18" (CK12BP)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0224-M)
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0224-X)
- STEINER MIG Welding Gloves, Cowhide Palm, 2XL, PR (0207-X)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0218-M)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0260-M)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0266-M)
- CONDOR TIG Welding Gloves, Goatskin Palm, L, PR (31KY87)
- Steiner Gloves & Hand Protection