Shop All Welding Gloves
Steiner
TIG Welding Gloves, Goatskin Palm, M, PR
Mfr # 0224K-M
Zoro # G8371207
product price: $24.29
/pr
Sold in multiples of 10 for $242.90
$242.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application Tig Welding
- Cuff Style Gauntlet
- Glove Back Material Kidskin
- Glove Leather Grade B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 0224K-M
- Zoro # G8371207
- UPC # 690830224013
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 4 in |
Glove Length | 14 in |
Description
TIG Welding Gloves,Kevlar(R)Lined,M,PR, Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color Tan, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M SFTY GLS POLAR AF BLK (90214-HZ4-NA)
- NMC LOCKOUT, CABLE, WITH 6' CABLE (CABLO)
- ULTRATECH Drain Plug, Orange, 6 In (2117)
- 3M DBI-SALA Rope Lifeline, 100 ft., White (1202842)
- STEINER TIG Welding Gloves, Goatskin Palm, XL, PR (0224K-X)
- STEINER MIG Welding Gloves, Goatskin Palm, L, PR (0215-L)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0218-L)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0224-M)
- STEINER MIG Welding Gloves, Goatskin Palm, XL, PR (0235-X)
- STEINER Welding Gloves, 14In, Brown/Rust, PR (2119Y-X)
- CAIMAN TIG Welding Gloves, Deerskin Palm, M, PR (1864-4)
- Steiner Welding Gloves