Shop All Welding Gloves
Steiner
TIG Welding Gloves, Goatskin Palm, 2XL, PR
Mfr # 0224K-2X
Zoro # G8371189
product price: $25.55
/pr
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Cuff Material Cowhide
- Application Tig Welding
- Cuff Style Gauntlet
- Glove Back Material Kidskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 0224K-2X
- Zoro # G8371189
- UPC # 690830224044
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 4 in |
Glove Length | 14 in |
Description
TIG WeldingGloves,Kevlar(R)Lined,2XL,PR, Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size 2XL, Color Tan, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Dark Blue Workshirt, XXL (SP14DB LN XXL)
- MAGID MultiMaster T936PR Ambidextrous PVC Dotted Knit Gloves, 12PK (T936CPR)
- SLOGGERS Men's Garden/Rain Shoes 11 US Black (5301BK11)
- SPEAKMAN Counter/Deck-Mounted Eyewash Station (SE-565)
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0230-X)
- STEINER TIG Welding Gloves, Goatskin Palm, XL, PR (0224K-X)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119B-L)
- STEINER MIG Welding Gloves, Cowhide Palm, M, PR (0207-M)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (21923-L)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (02209-L)
- BDG Lined Split Cowhide Welder, PR, Universal(Slim Fit) PR (64-9-AG-7-W)
- Steiner Gloves & Hand Protection