Shop All Heat Resistant Gloves
Steiner
Thermal Protective Gloves, 18", PR
Mfr # 07118
Zoro # G8371889
product price: $110.99
/pr
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size Fits All
- Length 18"
- Palm Material Z-Flex PLUS(TM) Treated Fiberglass; Highly Texturized Silica
- Lining Full 11 oz Wool Insulated
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 07118
- Zoro # G8371889
- UPC # 690830071181
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | One Size Fits All |
Length | 18" |
Details
Item | Gloves |
Palm Material | Z-Flex PLUS(TM) Treated Fiberglass; Highly Texturized Silica |
Lining | Full 11 oz Wool Insulated |
Thumb Style | Straight |
Cuff | Gauntlet |
Back Material | Z-Flex PLUS(TM) Treated Fiberglass, Highly Texturized Silica |
Color | Tan |
Application | High Temperature |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Leather Grade | Grain |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COPP-3)
- BULLARD Fire Helmet, White, Thermoplastic (FHWHR)
- BRADY Blank Tag, Polyester, Orange, 3in.H, PK25 (102008)
- TOUGHBUILT 6.3 in. L X 5.51 in. W Plastic Waterproof Knee Pads Black One Size Fits All (TB-KP-102-2BES)
- STEINER Thermal Protective Gloves, 14", PR (07115)
- STEINER Thermal Protective Gloves, 14", PR (08314)
- STEINER Thermal Protective Gloves, 14" Length, PR (07014)
- STEINER Thermal Protective Gloves, 14", PR (07114)
- ZETEX Heat Resistant Gloves, Tan, ZetexPlus, PR (2100039)
- SHOWA Heat Resistant Gloves, Black, S, PR (8814-07)
- DAYMARK Steam Resistant Gloves, Blue, L, Rubber, PR (92204)
- Steiner Heat Resistant Gloves