Shop All Heat Resistant Gloves
Steiner
Thermal Protective Gloves, 14", PR
Mfr # 07115
Zoro # G8371940
product price: $106.99
/pr
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size One Size Fits All
- Length 14"
- Palm Material Z-Flex PLUS(TM) Treated Fiberglass; Highly Texturized Silica
- Lining Full 11 oz Wool Insulated
- Application High Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 07115
- Zoro # G8371940
- UPC # 690830071150
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | One Size Fits All |
Length | 14" |
Details
Item | Gloves |
Palm Material | Z-Flex PLUS(TM) Treated Fiberglass; Highly Texturized Silica |
Lining | Full 11 oz Wool Insulated |
Application | High Temperature |
Back Material | Z-Flex PLUS(TM) Treated Fiberglass, Highly Texturized Silica |
Color | Tan |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, 2 gal., Red-Brown (CP-25WB+2GAL)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-64-1-X)
- TINGLEY Rain Jacket, 2XL, Ylw, Unisex, 0.25mm Thick (J22257)
- PORTWEST Augusta Sleeved Hi-Vis Vest, Med (US383)
- STEINER Thermal Protective Gloves, 14" Length, PR (07014)
- STEINER Thermal Protective Gloves, 14", PR (07114)
- STEINER Thermal Protective Gloves, 14", PR (08314)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 10, 10, PR (S35CJ-06-010)
- JOMAC BY WELLS LAMONT Jomac® 636Kcl Cotton-Lined Kevlar® Terrycloth Heat Resistant Gloves, Xl (636KCL)
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 7, 1 Pair (710)
- BEL-ART Clavies Gloves, 18.5" Long, 2PK (248929)
- Steiner Gloves & Hand Protection